Zoro Homepage

3/8" Dr, 7/32" Williams Phillips Bit Socket

  • Mfr # JHWBA-7A-2S

  • Zoro # G7152577


product price: $16.89
/ea

Key Features

Drive Size
3/8"
Overall Length
1-13/16"
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Screwdriver Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWBA-7A-2S
Zoro #
G7152577
UPC #
662459211910
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1-13/16"
Size
7/32"

Details

Item
Phillips Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Screwdriver Bit
Sub-Category
Williams
Category Type
Socket Bits

Description

Slot Bit Socket,3/8 In. D,7/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.