3/8" Dr, 9/32" Williams Phillips Bit Socket
Mfr # BA-10A-3S
Zoro # G7138498
product price: $14.99
/eaKey Features
Overall Length
1-7/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Size
9/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA-10A-3S
Zoro #
G7138498
UPC #
662459211927
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
1-7/8"
Size
9/32"
Details
Item
Phillips Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Socket Type
Screwdriver Bit
Category Type
Socket Bits
Description
Slot Bit Socket,3/8 In. D,9/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.