Shop WILLIAMS
See all product information
Create Account
3/8" Drive, 1-1/4" Hand Ratchet , Chrome plated
Mfr # JHWB-70
Zoro # G7136818
product price:Â
$
24.69
/ea
Key Features
Drive Size
3/8"
Overall Length
1-1/4"
Sub-Category
Williams
SAE or Metric
SAE
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWB-70
- Zoro #
- G7136818
- UPC #
- 662459210319
- Country of Origin
- United States
- Item
- Hand Ratchet
- Sub-Category
- Williams
- SAE or Metric
- SAE
- Finish
- Chrome plated
- Number of Pieces
- 1
Description
Ratchet Spinner,3/8 In. D