Shop JONARD TOOLS
See all product information
Create Account
TampResisScrDrv, ScHx, 5/32in, Blue, Hex
- Mfr # BW-532
- Zoro # G0282292
product price:Â
$
9.15
/ea
Key Features
Number of Pieces
1
Includes
Booth Wrench
SAE or Metric
SAE
Features
Heat Treated Carbon Steel; Extra Long 6 Shaft and 9 Overall Length;
Size
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 1"
- Overall Length
- 9 in
- Shank Length
- 6 in
- Tip Size
- 5/32 in
- For Fastener Size
- 5/32 in
- Shank Diameter
- 5/32 in
- Handle Length
- 3 1/2 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
The Jonard Tools BW-532 Tamper Resistant Hex Screwdriver is designed to fit snugly in the hexagonal head of screws. It is perfect for removing stubborn screws, nuts and bolts. The tamper resistant hex screwdriver has a heat treated carbon steel shaft that makes it extremely durable. With an overall length of 9 in., this screwdriver also features an extra long 6 shaft and 9 overall length. The black handle is made of plastic, while the steel shaft has a heat treated finish for added protection against corrosion. It has a 30 degree head angle and tip style of tamper resistant hex. You will want to add the Jonard Tools BW-532 Tamper Resistant Hex Screwdriver to your toolbox when you need to remove tough fasteners.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.