Zoro Homepage

3/8" Drive, 1" SAE Socket, 12 Points, 3/8" D, 12Pt, 1

  • Mfr # JHWB-1232

  • Zoro # G7163908


product price: $9.55
/ea

Key Features

Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWB-1232
Zoro #
G7163908
UPC #
662459211057
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
1"
Overall Length
1-13/32"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
Tether Ready
No
Product Type
Socket,3/8" D,12Pt,1"

Description

Socket,3/8 In. D,12Pt,1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.