Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 1" SAE Socket, 12 Points, Standard , 1, 3/8" Dr.

  • Mfr # JHW31232-TH

  • Zoro # G7614665


product price: $26.69
/ea

Key Features

Size
1"
Finish
High Polished Chrome
Overall Length
1-7/32"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHW31232-TH
Zoro #
G7614665
UPC #
662459361882
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
1"
Overall Length
1-7/32"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow

Description

Standard Socket,12 pt.,1,3/8 In. Dr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.