Zoro Homepage

3/8" Drive, 10-1/2" Hand Ratchet, Chrome plated

  • Mfr # B-53A

  • Zoro # G6523776


product price: $53.99
/ea

Key Features

Drive Size
3/8"
Overall Length
10-1/2"
Finish
Chrome plated
Sub-Category
Williams
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-53A
Zoro #
G6523776
UPC #
662459210043
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
10-1/2"

Details

Item
Hand Ratchet
Finish
Chrome plated
Sub-Category
Williams
SAE or Metric
SAE
Number of Pieces
1

Description

If you need a hand ratchet that is high quality and durable, the Williams B-53A 3/8" Drive Hand Ratchet will do the job. The chrome plated finish gives this hand ratchet a stylish look. It has a 10-1/2" overall length with a 3/8" drive size. This hand ratchet is SAE measurement type and comes with a lifetime warranty from the manufacturer. With its durability and classic design, this hand ratchet makes for an excellent addition to your tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.