Zoro Homepage

3/8" Drive, 10-1/4" Hand Ratchet, Chrome plated

  • Mfr # B-52EHLA

  • Zoro # G7092648


product price: $53.19
/ea

Key Features

Drive Size
3/8"
Overall Length
10-1/4"
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-52EHLA
Zoro #
G7092648
UPC #
662459904980
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
10-1/4"

Details

Item
Hand Ratchet
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
SAE or Metric
SAE

Description

Enclosed Head Ratchet,3/8 In. D,10-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.