
3/8" Drive, 11/16" SAE Socket, 12 Points, Deep , 11/16, 3/8" Dr.
Mfr # JHW31422-TH
Zoro # G7616887
product price: $27.29
/eaKey Features
Size
11/16"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW31422-TH
Zoro #
G7616887
UPC #
662459361967
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
11/16"
Overall Length
2-1/2"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Deep
Description
Deep Socket,12 pt.,11/16,3/8 In. Dr.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.