Zoro Homepage

3/8" Drive, 11/16" SAE Socket, 12 Points, Universal 3/8" D, 12Pt, 11/16

  • Mfr # JHWBU-1222

  • Zoro # G6524519


product price: $25.59
/ea

Key Features

Size
11/16"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Category Type
Universal Joints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWBU-1222
Zoro #
G6524519
UPC #
662459211552
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
11/16"
Overall Length
2"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Category Type
Universal Joints
Socket Type
Universal
Sub-Category
Williams

Description

Universal Socket,3/8 In. D,12Pt,11/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.