Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 11/16" SAE Socket, 6 Points, Bolt Thru 3/8" D, 6Pt, 11/16

  • Mfr # JHW31622BT

  • Zoro # G7076861


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Drive Size
3/8"
Overall Length
1-7/16"
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW31622BT
Zoro #
G7076861
UPC #
662459330208
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
11/16"
Overall Length
1-7/16"

Details

Item
Williams Socket
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Bolt Thru

Description

Bolt Thru Socket,3/8 In. D,6Pt,11/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.