Zoro Homepage

3/8" Drive, 11mm Metric Socket, 6 Points, Deep 3/8" D, 6Pt, 11mm

  • Mfr # BMD-611

  • Zoro # G7032518


product price: $8.59
/ea

Key Features

Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Sub-Category
Williams
Socket Type
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMD-611
Zoro #
G7032518
UPC #
662459212559
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
11mm
Overall Length
2-1/8"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Sub-Category
Williams
Socket Type
Deep

Description

Deep Socket,3/8 In. D,6Pt,11mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.