3/8" Drive, 11mm Metric Socket, 6 Points, Universal 3/8" D, 6Pt, 11mm
Mfr # 31531
Zoro # G7123615
product price: $22.89
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Category Type
Universal Joints
Socket Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31531
Zoro #
G7123615
UPC #
662459971425
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
11mm
Overall Length
1-55/64"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Category Type
Universal Joints
Socket Type
Universal
Sub-Category
Williams
Description
Universal Socket,3/8 In. D,6Pt,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.