Zoro Homepage

3/8" Drive, 1/2" SAE Socket, 12 Points, Deep , 1/2, 3/8" Dr.

  • Mfr # 31416-TH

  • Zoro # G7608496


product price: $28.59
/ea

Key Features

Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31416-TH
Zoro #
G7608496
UPC #
662459361936
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
1/2"
Overall Length
2-1/2"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Sub-Category
Williams
Tether Ready
No
Product Type
Deep Socket,12 pt.,1/2,3/8" Dr.
Tether Status
Not Tether Capable

Description

Deep Socket,12 pt.,1/2,3/8 In. Dr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.