3/8" Drive, 13/16" SAE, Socket, 6 Points, Deep 3/8" D, 6Pt, 13/16
Mfr # BD-626
Zoro # G7086646
product price: $12.89
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD-626
Zoro #
G7086646
UPC #
662459211200
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
13/16"
Overall Length
2-3/4"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Deep
Tether Ready
No
Product Type
Deep Socket,3/8" D,6Pt,13/16"
Tether Status
Not Tether Capable
Description
Deep Socket,3/8 In. D,6Pt,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.