Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 13mm Metric Socket, Turbo3/8" D, 13mm

  • Mfr # JHWTS38512

  • Zoro # G6524178


product price: $26.45
/ea

Key Features

Finish
Black Industrial
Overall Length
1-1/4"
SAE or Metric
Metric
Sub-Category
Williams
Socket Type
Salvage/Damaged Fastener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWTS38512
Zoro #
G6524178
UPC #
662459213297
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
13mm
Overall Length
1-1/4"

Details

Item
Williams Socket
Finish
Black Industrial
SAE or Metric
Metric
Sub-Category
Williams
Socket Type
Salvage/Damaged Fastener

Description

Turbosocket,3/8 In. D,13mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.