3/8" Drive, 14mm Metric Socket, 6 Points, 3/8" D, 6Pt, 14mm
Mfr # BM-614
Zoro # G7061279
product price: $7.19
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Shallow
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM-614
Zoro #
G7061279
UPC #
662459212146
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
14mm
Overall Length
1-1/32"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Shallow
Sub-Category
Williams
Tether Ready
No
Product Type
Socket,3/8" D,6Pt,14mm
Tether Status
Not Tether Capable
Description
Socket,3/8 In. D,6Pt,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.