3/8" Drive, 14mm Metric Socket, 6 Points, Bolt Thru 3/8" D, 6Pt, 14mm
Mfr # 31714BT
Zoro # G6527276
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Drive Size
3/8"
Overall Length
1-7/16"
SAE or Metric
Metric
Number of Points
6
Socket Type
Bolt Thru
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31714BT
Zoro #
G6527276
UPC #
662459330352
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
14mm
Overall Length
1-7/16"
Details
Item
Williams Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Bolt Thru
Sub-Category
Williams
Tether Ready
No
Description
Bolt Thru Socket,3/8 In. D,6Pt,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.