3/8" Drive, 14mm Metric Socket, 6 Points, Deep 3/8" D, 6Pt, 14mm
Mfr # BMD-614
Zoro # G6526077
product price: $8.89
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BMD-614
Zoro #
G6526077
UPC #
662459212580
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
14mm
Overall Length
2-3/8"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Description
Deep Socket,3/8 In. D,6Pt,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.