Zoro Homepage

3/8" Drive, 14mm Metric Socket, Turbo3/8" D, 14mm

  • Mfr # JHWTS38551

  • Zoro # G6524169


product price: $25.89
/ea

Key Features

Finish
Black Industrial
Overall Length
1-1/4"
SAE or Metric
Metric
Socket Type
Salvage/Damaged Fastener
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWTS38551
Zoro #
G6524169
UPC #
662459213303
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
14mm
Overall Length
1-1/4"

Details

Item
Williams Socket
Finish
Black Industrial
SAE or Metric
Metric
Socket Type
Salvage/Damaged Fastener
Sub-Category
Williams

Description

Turbosocket,3/8 In. D,14mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.