Zoro Homepage

3/8" Drive, 16mm Metric Socket, 6 Points, Universal 3/8" D, 6Pt, 16mm

  • Mfr # JHW31536

  • Zoro # G7089181


product price: $22.45
/ea

Key Features

Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Category Type
Universal Joints
Socket Type
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW31536
Zoro #
G7089181
UPC #
662459971470
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
16mm
Overall Length
2"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Category Type
Universal Joints
Socket Type
Universal
Sub-Category
Williams

Description

Universal Socket,3/8 In. D,6Pt,16mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.