Zoro Homepage

3/8" Drive, 17mm Metric Socket, 12 Points, Deep 3/8" D, 17mm, 12Pt

  • Mfr # JHW31817

  • Zoro # G7045915


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Drive Size
3/8"
Size
17mm
Finish
High Polished Chrome
Overall Length
2-1/2"
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW31817
Zoro #
G7045915
UPC #
662459318176
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
17mm
Overall Length
2-1/2"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep
Sub-Category
Williams

Description

Deep Socket,3/8 In. D,17mm,12Pt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.