3/8" Drive, 19mm Metric Socket, 12 Points, 3/8" D, 12Pt, 19mm
Mfr # BM-1219
Zoro # G6524939
product price: $7.29
/eaKey Features
Size
19mm
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM-1219
Zoro #
G6524939
UPC #
662459212382
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
19mm
Overall Length
1-3/16"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow
Tether Ready
No
Description
Socket,3/8 In. D,12Pt,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.