Zoro Homepage

3/8" Drive, 19mm Metric Socket, 6 Points, Universal 3/8" D, 6Pt, 19mm

  • Mfr # 31539

  • Zoro # G7082726


product price: $25.19
/ea

Key Features

Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Universal
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31539
Zoro #
G7082726
UPC #
662459971500
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
19mm
Overall Length
2-3/64"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Universal
Sub-Category
Williams
Category Type
Universal Joints

Description

Universal Socket,3/8 In. D,6Pt,19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.