Zoro Homepage

3/8" Drive, 21mm Metric Socket, 12 Points, 3/8" D, 12Pt, 21mm

  • Mfr # JHWBM-1221

  • Zoro # G6524920


product price: $8.15
/ea

Key Features

Size
21mm
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWBM-1221
Zoro #
G6524920
UPC #
662459212405
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
21mm
Overall Length
1-1/4"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow

Description

Socket,3/8 In. D,12Pt,21mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.