Zoro Homepage

3/8" Drive, 23mm Metric Socket, 6 Points, 3/8" D, 6Pt, 23mm

  • Mfr # BM-623

  • Zoro # G6524659


product price: $9.69
/ea

Key Features

Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-623
Zoro #
G6524659
UPC #
662459212238
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
23mm
Overall Length
1-5/16"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow

Description

Socket,3/8 In. D,6Pt,23mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.