3/8" Drive, 3/4" SAE Socket, 12 Points, Deep , 3/4, 3/8" Dr.
Mfr # 31424-TH
Zoro # G7608277
product price: $28.19
/eaKey Features
Size
3/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31424-TH
Zoro #
G7608277
UPC #
662459361974
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
3/4"
Overall Length
2-1/2"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Sub-Category
Williams
Description
Deep Socket,12 pt.,3/4,3/8 In. Dr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.