
3/8" Drive, 3/8" SAE Socket, 12 Points, Deep 3/8" D, 12Pt, 3/8
Mfr # JHWBD-1212
Zoro # G7150066
product price: $9.45
/eaKey Features
Size
3/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWBD-1212
Zoro #
G7150066
UPC #
662459211323
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
3/8"
Overall Length
2-1/8"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Sub-Category
Williams
Description
Deep Socket,3/8 In. D,12Pt,3/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.