Zoro Homepage

3/8" Drive, 3/8" SAE Socket, 12 Points, Universal 3/8" D, 12Pt, 3/8

  • Mfr # JHWBU-1212

  • Zoro # G6524491


product price: $24.59
/ea

Key Features

Size
3/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWBU-1212
Zoro #
G6524491
UPC #
662459211507
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
3/8"
Overall Length
1-25/32"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Universal
Category Type
Universal Joints

Description

Universal Socket,3/8 In. D,12Pt,3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.