Zoro Homepage

3/8" Drive, 5/6" SAE Socket, 6 Points

  • Mfr # BD-610

  • Zoro # G6526278


product price: $8.59
/ea

Key Features

Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-610
Zoro #
G6526278
UPC #
662459211118
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
5/6"
Overall Length
2-1/8"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Tether Ready
No
Product Type
Deep Socket,3/8" D,6Pt,5/16"
Tether Status
Not Tether Capable

Description

Deep Socket,3/8 In. D,6Pt,5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.