
3/8" Drive, 5/8" SAE Socket, 12 Points, Universal 3/8" D, 12Pt, 5/8
Mfr # JHWBU-1220
Zoro # G6524485
product price: $24.95
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Category Type
Universal Joints
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWBU-1220
Zoro #
G6524485
UPC #
662459211545
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
5/8"
Overall Length
1-25/32"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Category Type
Universal Joints
Sub-Category
Williams
Socket Type
Universal
Tether Ready
No
Product Type
Universal Socket,3/8" D,12Pt,5/8"
Description
Universal Socket,3/8 In. D,12Pt,5/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.