
3/8" Drive, 5/8" SAE Socket, 6 Points, Deep 3/8" D, 6Pt, 5/8
Mfr # JHWBD-620
Zoro # G6526269
product price: $9.15
/eaKey Features
Drive Size
3/8"
Size
5/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWBD-620
Zoro #
G6526269
UPC #
662459211170
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
5/8"
Overall Length
2-3/8"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Description
Deep Socket,3/8 In. D,6Pt,5/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.