
3/8" Drive, 5/8" SAE Socket, 8 Points
Mfr # JHWBD-820
Zoro # G6525219
product price: $12.35
/eaKey Features
Finish
High Polished Chrome
Overall Length
1-1/8"
SAE or Metric
SAE
Number of Points
8
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWBD-820
Zoro #
G6525219
UPC #
662459210869
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
5/8"
Overall Length
1-1/8"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
8
Sub-Category
Williams
Socket Type
Shallow
Tether Ready
No
Product Type
Standard Socket,3/8"D,8Pt,5/8
Description
Standard Socket,3/8 In.D,8Pt,5/8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.