Shop WILLIAMS
See all product information
Create Account
3/8" Drive, 7/16" SAE Socket, 6 Points, 3/8" D, 6Pt, 7/16
Mfr # B-614
Zoro # G6524570
product price:Â
$
7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-614
- Zoro #
- G6524570
- UPC #
- 662459210647
- Country of Origin
- United States
- Item
- Socket,3/8" D,6Pt,7/16"
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 6
- Sub-Category
- Williams
- Socket Type
- Shallow
- Tether Ready
- No
- Product Type
- Socket,3/8" D,6Pt,7/16"
- Tether Status
- Not Tether Capable
Description
Socket,3/8 In. D,6Pt,7/16 In.