Shop NICHOLSON
See all product information
Create Account
4-7/8" Metal Ferruled Wooden Handle Number 1
- Mfr # 21485N
- Zoro # G3525667
product price:Â
$
4.25
/ea
Sold in multiples of 12 for
$51.00
Key Features
Length (In.)
4/7/2008
For Use With
10 in Cantsaw, 10 in Half Round, 10 in Hand, 10 in Knife, 10 in Taper, 10 in Warding, 12 in Round, 12 in Square, 8 in Crosscut, 8 in Hand, 9 in Taper
Overall Length
4 7/8 in
Handle Material
Wood
For File Length
8 in, 9 in, 10 in, 12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21485N
- Zoro #
- G3525667
- UPC #
- 037103221261
- Country of Origin
- China
- Item
- Handle Woodw/Metal Ferru
- For Use With
- 10 in Cantsaw, 10 in Half Round, 10 in Hand, 10 in Knife, 10 in Taper, 10 in Warding, 12 in Round, 12 in Square, 8 in Crosscut, 8 in Hand, 9 in Taper
- Handle Material
- Wood
- Attachment Type
- Push-On
- Handle Finish
- Non-Slip Wax
- Grip Style
- Plain; Knurled
- Handle Style
- Contoured
- Compatible Product Type
- 10 in Cantsaw, 10 in Half Round, 10 in Hand, 10 in Knife, 10 in Taper, 10 in Warding, 12 in Round, 12 in Square, 8 in Crosscut, 8 in Hand, 9 in Taper
Dimensions
- Length (In.)
- 4/7/2008
- Overall Length
- 4 7/8 in
- For File Length
- 8 in, 9 in, 10 in, 12 in
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Description
Handle Woodw/Metal Ferru, Attachment Type Push-On, Handle Material Wood, For File Length 8 in, 9 in, 10 in, 12 in, Overall Length 4 7/8 in, Handle Style Contoured, Handle Finish Non-Slip Wax, Grip Style Plain; Knurled, For Use With 10 in Cantsaw, 10 in Half Round, 10 in Hand, 10 in Knife, 10 in Taper, 10 in Warding, 12 in Round, 12 in Square, 8 in Crosscut, 8 in Hand, 9 in Taper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.