
3/8" Drive, 9/16" SAE Socket, 6 Points, 3/8" D, 6Pt, 9/16
Mfr # B-618
Zoro # G6524555
product price: $7.29
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-618
Zoro #
G6524555
UPC #
662459210661
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
9/16"
Overall Length
1-3/32"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow
Tether Ready
No
Product Type
Socket,3/8" D,6Pt,9/16"
Tether Status
Not Tether Capable
Description
Socket,3/8 In. D,6Pt,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.