Zoro Homepage

3/8" Drive, 9mm Metric Socket, 6 Points, Deep 3/8" D, 6Pt, 9mm

  • Mfr # JHWBMD-609

  • Zoro # G7081028


product price: $9.85
/ea

Key Features

Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWBMD-609
Zoro #
G7081028
UPC #
662459212535
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
9mm
Overall Length
2-1/8"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Tether Ready
No

Description

Deep Socket,3/8 In. D,6Pt,9mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.