Zoro Homepage

3/8" Drive Ball Hex Socket Set

  • Mfr # JHWWSBB-7RC

  • Zoro # G7055371


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Includes
(7) 3/8" Drive Ball Tip Hex Bit Sockets
Finish
High Polished Chrome
Overall Length
1 7/8"
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWWSBB-7RC
Zoro #
G7055371
UPC #
662459320568
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1 7/8"
Size
1/8",5/32",3/16",7/32",1/4",5/16",3/8"

Details

Item
Ball Hex Socket Set,3/8" D,7 pcs.
Includes
(7) 3/8" Drive Ball Tip Hex Bit Sockets
Finish
High Polished Chrome
Number of Points
6
SAE or Metric
SAE
Socket Type
Ball Tip Hex Bit
Tether Ready
No
Product Type
Ball Hex Socket Set,3/8" D,7 pcs.
Number of Pieces
7

Description

Ball Hex Socket Set,3/8 In. D,7 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.