Zoro Homepage

3/8" Drive Deep Socket Set, 12 pcs

  • Mfr # MSBD-12HRC

  • Zoro # G7079521


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
12
Includes
(9) 3/8" Drive Deep Sockets Of 2 1/8" Length: 8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm; (3) 3/8" Drive Deep Sockets Of 2 21/32" Length: 17mm,18mm,19mm
Finish
High Polished Chrome
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSBD-12HRC
Zoro #
G7079521
UPC #
662459323187
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
Overall Length
Various

Details

Item
Deep Socket Set
Number of Pieces
12
Includes
(9) 3/8" Drive Deep Sockets Of 2 1/8" Length: 8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm; (3) 3/8" Drive Deep Sockets Of 2 21/32" Length: 17mm,18mm,19mm
Finish
High Polished Chrome
Number of Points
6
Socket Type
Deep
Material
High-Grade Chrome Vanadium Steel
Tether Ready
No
Product Type
Deep Socket Set,3/8" D,6Pt,12pcs.
Tether Status
Not Tether Capable

Description

Deep Socket Set,3/8 In. D,6Pt,12pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.