Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Socket Set, 3/8" D, 6Pt, 19pcs., JHWMSBD19HRC

  • Mfr # JHWMSBD19HRC

  • Zoro # G7167170


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Includes
(8) 3/8" Drive Deep Sockets of 2-1/8" Length: 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (3) 3/8" Drive Deep Sockets of 2-3/8" Length: 14mm,15mm,16mm; (4) 3/8" Drive Deep Sockets of 2-21/32" Length: 17mm,18mm,19mm,20mm; (4) 3/8" Drive Deep Sockets of 2-7/8" Length: 22mm,23mm,24mm,25mm
Finish
High Polished Chrome
Size
6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,22mm,23mm,24mm,25mm
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMSBD19HRC
Zoro #
G7167170
UPC #
662459928894
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,22mm,23mm,24mm,25mm
Overall Length
Various

Details

Item
Deep Socket Set,3/8" D,6Pt,19pcs.
Includes
(8) 3/8" Drive Deep Sockets of 2-1/8" Length: 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (3) 3/8" Drive Deep Sockets of 2-3/8" Length: 14mm,15mm,16mm; (4) 3/8" Drive Deep Sockets of 2-21/32" Length: 17mm,18mm,19mm,20mm; (4) 3/8" Drive Deep Sockets of 2-7/8" Length: 22mm,23mm,24mm,25mm
Finish
High Polished Chrome
Number of Points
6
SAE or Metric
Metric
Material
Chrome Vanadium Steel
Socket Type
Deep
Tether Ready
No
Product Type
Deep Socket Set,3/8" D,6Pt,19pcs.
Number of Pieces
19

Description

Deep Socket Set,3/8 In. D,6Pt,19pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.