3/8" Drive Impact Driver Set
Mfr # WSBHMD-7
Zoro # G7041870
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Finish
Black Industrial
SAE or Metric
SAE
Includes
(1) Hand Impact Driver; (3) 3/8" Drive Slotted 6-Point Bit Sockets of 1-1/16" Length: 732" x .040",932" x .045",516" x .055"; (3) 3/8" Drive 6-Point Bit Sockets of 1-1/16" Length: #2,#3,#4
Socket Type
Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSBHMD-7
Zoro #
G7041870
UPC #
662459321077
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
7/32",9/32",5/16",#2,#3,#4
Overall Length
Various
Details
Item
Impact Dr Set,7 pcs.,3/8" D
Finish
Black Industrial
SAE or Metric
SAE
Includes
(1) Hand Impact Driver; (3) 3/8" Drive Slotted 6-Point Bit Sockets of 1-1/16" Length: 732" x .040",932" x .045",516" x .055"; (3) 3/8" Drive 6-Point Bit Sockets of 1-1/16" Length: #2,#3,#4
Socket Type
Impact
Number of Points
6
Sub-Category
Williams
Tether Ready
No
Description
Impact Dr Set,7 pcs.,3/8 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.