Zoro Homepage

3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 2-3/4" L

  • Mfr # JHW2-33B

  • Zoro # G6524010


product price: $18.99
/ea

Key Features

Finish
Industrial Black
Drive Size
3/8"
SAE or Metric
SAE
Number of Pieces
1
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW2-33B
Zoro #
G6524010
UPC #
662459290212
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Drive Size
3/8"
Size
7/16" HEX

Details

Item
Impact Extension
Finish
Industrial Black
SAE or Metric
SAE
Number of Pieces
1
Sub-Category
Williams
Drive Type
Hex, Square
For Use With
Pneumatic And Electric Impact Wrenches
Number of Points
6, 4

Description

Impact Extension,3/8 In. D,2-3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.