Zoro Homepage

3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3" L

  • Mfr # JHW2-103A

  • Zoro # G7146155


product price: $14.65
/ea

Key Features

Finish
Industrial Black
Drive Size
3/8"
SAE or Metric
SAE
Number of Pieces
1
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW2-103A
Zoro #
G7146155
UPC #
662459250049
Country of Origin
United States

Dimensions

Overall Length
3"
Drive Size
3/8"

Details

Item
Impact Extension
Finish
Industrial Black
SAE or Metric
SAE
Number of Pieces
1
Sub-Category
Williams
For Use With
Pneumatic And Electric Impact Wrenches

Description

Impact Extension,3/8 In. D,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.