Zoro Homepage

3/8" Drive Impact Socket Black Industrial, 3/8" D, 6Pt 1

  • Mfr # 2-632

  • Zoro # G6525550


product price: $8.99
/ea

Key Features

Size
1"
Overall Length
1-5/16"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-632
Zoro #
G6525550
UPC #
662459250223
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
1"
Overall Length
1-5/16"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Category Type
Impact Socket
Socket Type
Shallow Impact
Sub-Category
Williams
Tether Ready
No

Description

Impact Socket,3/8 In. D,6Pt 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.