Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Impact Socket Black Industrial, 3/8" D, 7/8 12Pt,

  • Mfr # 35328

  • Zoro # G6525438


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Size
7/8"
Overall Length
1-1/8"
SAE or Metric
SAE
Number of Points
12
Finish
Black Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35328
Zoro #
G6525438
UPC #
662459341235
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
7/8"
Overall Length
1-1/8"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Industrial
Category Type
Impact Socket
Sub-Category
Williams
Socket Type
Shallow Impact

Description

Impact Socket,3/8 In. D,7/8 12Pt,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.