Zoro Homepage

3/8" Drive Impact Socket Black Industrial, 3/8" D, 8mm 12Pt

  • Mfr # JHW36608

  • Zoro # G6525410


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Drive Size
3/8"
Size
8mm
Overall Length
1-1/8"
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW36608
Zoro #
G6525410
UPC #
662459341396
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
8mm
Overall Length
1-1/8"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Black Industrial
Socket Type
Shallow Impact
Category Type
Impact Socket
Sub-Category
Williams

Description

Impact Socket,3/8 In. D,8mm 12Pt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.