Zoro Homepage

3/8" Drive Impact Socket Black Industrial, 3/8Dr, 15/16 12Pt

  • Mfr # 35330

  • Zoro # G6523749


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Overall Length
1-1/8"
SAE or Metric
SAE
Number of Points
12
Finish
Black Industrial
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35330
Zoro #
G6523749
UPC #
662459341242
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
15/16"
Overall Length
1-1/8"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Industrial
Sub-Category
Williams
Category Type
Impact Socket
Socket Type
Shallow Impact
Tether Ready
No

Description

Impact Socket,3/8Dr,15/16 12Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.