Zoro Homepage

3/8" Drive Impact Socket Black Industrial, Deep 3/8" D, 6Pt 16mm

  • Mfr # 12M-616

  • Zoro # G6526795


product price: $8.39
/ea

Key Features

Size
16mm
Overall Length
2-3/8"
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12M-616
Zoro #
G6526795
UPC #
662459250896
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
16mm
Overall Length
2-3/8"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Impact Deep
Category Type
Impact Socket

Description

Deep Impact Socket,3/8 In. D,6Pt 16mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.