Zoro Homepage

3/8" Drive Impact Socket Black Industrial, Deep 3/8" D, 6Pt 20mm

  • Mfr # JHW12M-620

  • Zoro # G6526759


product price: $10.49
/ea

Key Features

Drive Size
3/8"
Size
20mm
Overall Length
2-5/8"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW12M-620
Zoro #
G6526759
UPC #
662459250933
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
20mm
Overall Length
2-5/8"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Category Type
Impact Socket
Socket Type
Impact Deep
Sub-Category
Williams
Tether Ready
No

Description

Deep Impact Socket,3/8 In. D,6Pt 20mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.