3/8" Drive Impact Socket Black Industrial, Deep 3/8" D, 6Pt 7/8
Mfr # 12-628
Zoro # G6526655
product price: $9.79
/eaKey Features
Size
7/8"
Overall Length
2-3/4"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-628
Zoro #
G6526655
UPC #
662459250391
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
7/8"
Overall Length
2-3/4"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Socket Type
Impact Deep
Category Type
Impact Socket
Sub-Category
Williams
Tether Ready
No
Description
Deep Impact Socket,3/8 In. D,6Pt 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.